Shop RACKMOUNT.IT
See all product information
Create Account
Cisrack Rack Mount for Network Security & Firewall Device - Jet Black - TAA Compliant
- Mfr # RM-CI-T8
- Zoro # G214909769
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
18.98 in
Depth
8.54 in
Height
2.32 in
Device Supported
Network Security & Firewall Device
Compatibility
Cisco Network Security & Firewall Devices: ASA 5506-X, Firepower 1010-
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-CI-T8
- Zoro #
- G214909769
- UPC #
- 8718868918666
- Country of Origin
- Netherlands
- Item
- Rack Mount
- Device Supported
- Network Security & Firewall Device
- Compatibility
- Cisco Network Security & Firewall Devices: ASA 5506-X, Firepower 1010-
- Package Contents
- 1 x Cisrack Rack Mount, 1 x Front Plate, Assembly Materials, Installation Guide
- Standards
- TAA Compliant
- Color
- Black
- Product Line
- Cisrack
- Compatible With
- Cisco Network Security & Firewall Devices: ASA 5506-X, Firepower 1010
Dimensions
- Width
- 18.98 in
- Depth
- 8.54 in
- Height
- 2.32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.