10Gbase-Cu Sfp+ Passive Dac Twinax Cable Intel Compatible 5M -
- Mfr # XDACBL5M-AX
- Zoro # G0625279
product price:Â
$
69.15
/ea
Key Features
Cable Type
Twinaxial
Cable Length
16.40 ft
Features
Passive
Connector on First End Details
(1) SFP+ Network - Male
Data Transfer Rate
10 Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XDACBL5M-AX
- Zoro #
- G0625279
- UPC #
- 845282098129
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Passive
- Connector on First End Details
- (1) SFP+ Network - Male
- Data Transfer Rate
- 10 Gbit/s
- Device Supported
- Network Device
- Connector on Second End Details
- (1) SFP+ Network - Male
Dimensions
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.