DGS-1016D 16-Port Gigabit Switch
- Mfr # DGS-1016D
- Zoro # G114897647
product price:Â
$
84.99
/ea
Key Features
MTBF
1882372 Hour
Height
1.8 in
Power Source
Power Supply
Compatible Rack Unit
1U
Number of Network (RJ-45) Ports
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-1016D
- Zoro #
- G114897647
- UPC #
- 790069268328
- Country of Origin
- Philippines
Dimensions
- Height
- 1.8 in
- Width
- 11 in
- Depth
- 7.1 in
Details
- MTBF
- 1882372 Hour
- Power Source
- Power Supply
- Compatible Rack Unit
- 1U
- Number of Network (RJ-45) Ports
- 16
- Media Type Supported
- Twisted Pair
- Port/Expansion Slot Details
- 1(6) Gigabit Ethernet Network
- Total Number of Network Ports
- 16
- Environmentally Friendly
- Yes
- Frequency
- 60 Hz
- Certifications & Standards
- IEEE 802.3: EthernetIEEE 802.3u: Fast EthernetIEEE 802.3x: Flow ControlIEEE 802.3ab: Gigabit EthernetEmissions: CE Mark A, FCC Class ASafety: CSA + NRTL/C
- Ethernet Technology
- Gigabit Ethernet
- Power Consumption
- 37.50 W
- Network Technology
- 10/100/1000Base-T
- Item
- Ethernet Switch
Description
D-LINK DGS-1016D 16-PORT GIGABIT SWITCH DELIVERS POWER, PERFORMANCE, AND RELIABI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.