Shop AXIOM
See all product information
Create Account
10Gbase-Cu Sfp+ Passive Dac Twinax Cable Netgear Compatible 3M
- Mfr # AXC763-10000S-AX
- Zoro # G0940437
product price:Â
$
59.29
/ea
Key Features
Features
Passive
Cable Type
Twinaxial
Connector Type on Second End
SFP+ Network
Data Transfer Rate
10 Gbps
Type
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXC763-10000S-AX
- Zoro #
- G0940437
- UPC #
- 841280161933
- Country of Origin
- Unknown
- Features
- Passive
- Cable Type
- Twinaxial
- Connector Type on Second End
- SFP+ Network
- Data Transfer Rate
- 10 Gbps
- Type
- Network Cable
- Device Supported
- Network Device
- Connector Type on First End
- SFP+ Network
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.