10GBASE-ER SFP+ FOR JUNIPER TAA
Mfr # AXG93993
Zoro # G510924909
product price: $810.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Routers, Switches, MSA Compliant .
Standards
TAA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG93993
Zoro #
G510924909
UPC #
840177857096
Country of Origin
Taiwan, Province of China
Details
Compatibility
Routers, Switches, MSA Compliant .
Standards
TAA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Interfaces/Ports Details
(1) LC 10GBASE-ER Network
Number of Ports
1
Network Technology
10GBase-ER
Item
SFP+ Transceiver
Fiber Optic Mode
Single-mode
Max. Distance Supported
40 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.