10GBASE-LR INDUSTRIAL TEMP SFP+ TRANSCEIVER FOR ALCATEL - ISFP-10G-LR - TAA COMP
Mfr # AXG102366
Zoro # G110925269
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Network Technology
10GBase-LR
Standards
TAA Compliant
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG102366
Zoro #
G110925269
UPC #
-
Country of Origin
United States
Details
Item
SFP+ Transceiver
Network Technology
10GBase-LR
Standards
TAA Compliant
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Media Type Supported
Optical Fiber
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Application
Data Networking
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.