Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-LR SFP+ FOR CUMULUS

  • Mfr # CX-T-10G-SFP-L-LR-AX

  • Zoro # G210924704


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-T-10G-SFP-L-LR-AX
Zoro #
G210924704
UPC #
840177848667
Country of Origin
United States

Details

Application
Data Networking
Item
SFP+ Transceiver
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 10GBase-LR Network
Network Technology
10GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.