10Gbase-Lr Sfp+ Transceiver For Cisco - Sfp-10G-Lr
- Mfr # SFP-10G-LR-AX
- Zoro # G0936438
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Fiber Optic Mode
Single-mode
Compatibility
MSA CompliantCisco - Catalyst 3750-X Series Cisco - Catalyst 3560-X Series Cisco - Nexus 5000 Series Cisco - UCS 6200 Series Fabric Interconnect Cisco - Nexus 7000 Series Cisco - Catalyst 2960-S (10 Gigabit) Cisco - Catalyst 2960-X Series (10 Gigabit)
Ethernet Technology
10 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10G-LR-AX
- Zoro #
- G0936438
- UPC #
- 845282019568
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Fiber Optic Mode
- Single-mode
- Item
- SFP+
- Compatibility
- MSA CompliantCisco - Catalyst 3750-X Series Cisco - Catalyst 3560-X Series Cisco - Nexus 5000 Series Cisco - UCS 6200 Series Fabric Interconnect Cisco - Nexus 7000 Series Cisco - Catalyst 2960-S (10 Gigabit) Cisco - Catalyst 2960-X Series (10 Gigabit)
- Ethernet Technology
- 10 Gigabit Ethernet
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC 10GBASE-LR Network
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.