10Gbase-Lr Xenpak For Extreme
- Mfr # 10111-AX
- Zoro # G0289680
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Type
XENPAK
Connector Type
SC
Interfaces/Ports Details
(1) SC 10GBASE-LR Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10111-AX
- Zoro #
- G0289680
- UPC #
- 845282041705
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Type
- XENPAK
- Connector Type
- SC
- Interfaces/Ports Details
- (1) SC 10GBASE-LR Network
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Single-mode
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 10 Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.