1Gbs Single Port Sfp Pcie X4 Nic Card For Lenovo - 00Ag500
- Mfr # 00AG500-AX
- Zoro # G0796079
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Number of Ports
1
Height
5.2 in
Depth
2.7"
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00AG500-AX
- Zoro #
- G0796079
- UPC #
- 841280122101
- Country of Origin
- Unknown
Dimensions
- Height
- 5.2 in
- Depth
- 2.7"
- Width
- 0.5 in
Details
- Item
- Gigabit Ethernet Card
- Compatible With
- Server
- Number of Ports
- 1
- Expansion Slot Type
- SFP
- Network Technology
- 1000Base-X
- Media Type Supported
- Optical Fiber
- Host Interface
- PCI Express 2.1 x4
- Form Factor
- Plug-in Card
- Device Supported
- Server
- Network Standard
- 1000Base-X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.