10GBASE-LR XFP TRANSCEIVER FOR FUJITSU - FC9573E41
Mfr # FC9573E410-AX
Zoro # G210924858
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC9573E410-AX
Zoro #
G210924858
UPC #
840177863196
Country of Origin
China
Details
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Item
XFP Transceiver
Max. Distance Supported
10 km
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Network Technology
10GBase-LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.