Shop AXIOM
See all product information
Create Account
10Gbase-Lr/1000Base-Lx Dual Rate Sfp+ Transceiver For Extreme
- Mfr # 10GB-LRLX-SFPP-AX
- Zoro # G3574309
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Network Technology
1000Base-LX, 10GBase-LR
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10GB-LRLX-SFPP-AX
- Zoro #
- G3574309
- UPC #
- 841280142277
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-LR Network
- Item
- SFP+
- Network Technology
- 1000Base-LX, 10GBase-LR
- Number of Ports
- 1
- Ethernet Technology
- 10 Gigabit Ethernet, Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.