10Gbase-Lrl Sfp+ Transceiver For Arista - Sfp-10G-Lrl - Taa

  • Mfr # AXG96395
  • Zoro # G1845758
product price: 
$
307.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Compatibility
MSA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG96395
Zoro #
G1845758
UPC #
841280181535
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Compatibility
MSA Compliant
Network Technology
10GBase-LRL
Fiber Optic Mode
Single-mode
Item
SFP+
Interfaces/Ports Details
(1) LC 10GBase-LRL Network
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews