10GBASE-LRM SFP+ FOR FORTINET
Mfr # FS-TRAN-SFP+LRM-AX
Zoro # G210924995
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) 10GBase-LRM Network
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-TRAN-SFP+LRM-AX
Zoro #
G210924995
UPC #
841280199622
Country of Origin
China
Details
Item
SFP+ Module
Interfaces/Ports Details
(1) 10GBase-LRM Network
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
10GBase-LRM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.