10Gbase-Lrm X2 Module For Cisco # X2-10Gb-Lrm

  • Mfr # X2-10GB-LRM-AX
  • Zoro # G0433302
product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) SC 10GBASE-LRM Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X2-10GB-LRM-AX
Zoro #
G0433302
UPC #
845282070347
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) SC 10GBASE-LRM Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
SC
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Type
X2
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews