10Gbase-Sr Sfp+ Transceiver For Arista - Sfp-10G-Sr-Ar

  • Mfr # SFP-10G-SR-AR-AX
  • Zoro # G3550551
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-10G-SR-AR-AX
Zoro #
G3550551
UPC #
841280163579
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews