10Gbase-Sr Sfp+ Transceiver For Brocade - Xbr-000180

  • Mfr # XBR-000180-AX
  • Zoro # G0935981
product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XBR-000180-AX
Zoro #
G0935981
UPC #
845282097719
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Item
SFP+
Number of Ports
1
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews