Shop AXIOM
See all product information
Create Account
10Gbase-Sr Sfp+ Transceiver For Cisco - Sfp-10G-Sr
- Mfr # SFP-10G-SR-AX
- Zoro # G0934399
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Depth
2.2 in
Width
1/2 in
Features
Environmentally Friendly
Height
1/2 in
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10G-SR-AX
- Zoro #
- G0934399
- UPC #
- 845282053289
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.2 in
- Width
- 1/2 in
- Height
- 1/2 in
Details
- Features
- Environmentally Friendly
- Total Number of Ports
- 1
- Single Mode/Multi-Mode
- Multi-Mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Type
- SFP+
- Connector Type
- LC
- Interface Details
- 1 x LC 10GBASE-SR Network
- Media Type Supported
- Optical Fiber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.