10Gbase-Sr Sfp+ Transceiver For Dell - 407-Bbgm

  • Mfr # 407-BBGM-AX
  • Zoro # G0943532
product price: 
$
67.79
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
407-BBGM-AX
Zoro #
G0943532
UPC #
841280152351
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews