10Gbase-Sr Sfp+ Transceiver For Dell - 407-Bbzm

  • Mfr # 407-BBZM-AX
  • Zoro # G0934329
product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
407-BBZM-AX
Zoro #
G0934329
UPC #
841280194535
Country of Origin
Unknown
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+
Compatibility
MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-SR Network
Network Technology
10GBase-SR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews