40Gbase-Sr4 Qsfp+ Transceiver For Cisco - Qsfp-40G-Sr4-S
- Mfr # QSFP-40G-SR4-S-AX
- Zoro # G0938641
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Width
0.7 in
Height
1/2 in
Depth
2.9 in
Standards
MSA Compliant
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-40G-SR4-S-AX
- Zoro #
- G0938641
- UPC #
- 841280165849
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Interface Details
- 1 x MPO 40GBASE-SR4 Network
- Ethernet Technology
- 40 Gigabit Ethernet
- Type
- QSFP+
- Total Number of Ports
- 1
- Connector Type
- MPO
- Media Type Supported
- Optical Fiber
- Single Mode/Multi-Mode
- Multi-Mode
Dimensions
- Width
- 0.7 in
- Height
- 1/2 in
- Depth
- 2.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.