10Gbase-Sr Sfp+ Transceiver For Finisar - Ftlx8571D3Bnl
- Mfr # SFP10GSRIFIN-AX
- Zoro # G3512620
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Network Technology
10GBase-SR
Connector Type
LC
Single Mode/Multi-Mode
Multi-Mode
Ethernet Technology
10 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP10GSRIFIN-AX
- Zoro #
- G3512620
- UPC #
- 8412801007454
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Network Technology
- 10GBase-SR
- Connector Type
- LC
- Single Mode/Multi-Mode
- Multi-Mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Maximum Distance Supported
- 984.25 ft
- Media Type Supported
- Optical Fiber
- Fiber Optic Cable Standard
- 850 nm
- Maximum Data Transfer Rate
- 10 Gbps
- Type
- SFP+
- Total Number of Ports
- 1
- Interface Details
- 1 x LC 10GBase-SR Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.