Shop AXIOM
See all product information
Create Account
10Gbase-Sr Sfp+ Transceiver For Solar Flare No Sfm10G-Sr
- Mfr # SFM10G-SR-AX
- Zoro # G3439802
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFM10G-SR-AX
- Zoro #
- G3439802
- UPC #
- 845282064186
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Number of Ports
- 1
- Ethernet Technology
- 10 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Item
- SFP+
- Fiber Optic Mode
- Multi-mode
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) LC 10GBASE-SR Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.