10Gbase-Sr Xfp Transceiver For Nortel - Aa1403005-E5 - Taa

  • Mfr # AXG92545
  • Zoro # G3409711
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Type
XFP
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG92545
Zoro #
G3409711
UPC #
845282093520
Country of Origin
Unknown
Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Type
XFP
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews