Shop AXIOM
See all product information
Create Account
10Gbase-Srl Sfp+ Transceiver For Arista - Jh644A
- Mfr # JH644A-AX
- Zoro # G1865330
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Connector Type
LC
Network Technology
10GBase-SR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH644A-AX
- Zoro #
- G1865330
- UPC #
- 841280181221
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Number of Ports
- 1
- Connector Type
- LC
- Item
- SFP+
- Network Technology
- 10GBase-SR
- Fiber Optic Mode
- Multi-mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) LC 10GBase-SR Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.