10GBASE-T SFP+ TRANSCEIVER FOR CISCO - SFP-10G-T-X - TAA COMPLIANT

  • Mfr # AXG100797

  • Zoro # G310924888


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100797
Zoro #
G310924888
UPC #
840177840753
Country of Origin
Taiwan, Province of China

Details

Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Application
Data Networking
Item
SFP+ Transceiver
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
Interfaces/Ports Details
(1) 10GBase-T Network
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.