Shop AXIOM

10Gbase-T Sfp+ Transceiver For Gigamon - Sfp-531

  • Mfr # SFP-531-AX
  • Zoro # G1871308

product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-531-AX
Zoro #
G1871308
UPC #
841280184604
Country of Origin
Unknown
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
Item
SFP+
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Connector Type
RJ-45
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.