Shop AXIOM

10Gbase-T Sfp+ Transceiver For Hp - 813874-B21

  • Mfr # 813874-B21-AX
  • Zoro # G0942351

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Environmentally Friendly
Standards
MSA Compliant
Connector Type
RJ-45
Ethernet Technology
10 Gigabit Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
813874-B21-AX
Zoro #
G0942351
UPC #
841280127328
Country of Origin
Unknown
Application
Data Networking
Features
Environmentally Friendly
Standards
MSA Compliant
Connector Type
RJ-45
Ethernet Technology
10 Gigabit Ethernet
Total Number of Ports
1
Network Technology
10GBase-T
Type
SFP+
Interface Details
1 x RJ-45 10GBase-T Network
Media Type Supported
Twisted Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.