Shop AXIOM

10Gbase-T Sfp+ Transceiver For Intel - E10Gsfpt-C - Taa

  • Mfr # AXG96941
  • Zoro # G3597040

product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking
Standards
TAA Compliant
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG96941
Zoro #
G3597040
UPC #
841280173110
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking
Standards
TAA Compliant
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Connector Type
RJ-45
Network Technology
10GBase-T
Compatibility
MSA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.