10Gbase-T Sfp+ Transceiver For Lenovo - T7G17A03130

  • Mfr # 7G17A03130-AX
  • Zoro # G3504467
product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking
Network Technology
10GBase-T
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7G17A03130-AX
Zoro #
G3504467
UPC #
841280139277
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking
Network Technology
10GBase-T
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
Item
SFP+
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Media Type Supported
Twisted Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews