Shop AXIOM
See all product information
Create Account
100Base-Fx Sfp Transceiver For Allied Telesis - At-Spfx/2
- Mfr # AT-SPFX/2-AX
- Zoro # G3436558
product price:Â
$
47.89
/ea
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT-SPFX/2-AX
- Zoro #
- G3436558
- UPC #
- 845282058499
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Item
- SFP
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC 100BASE-FX Network
- Fiber Optic Mode
- Multi-mode
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Ethernet Technology
- Fast Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.