10Gbase-T Sfp+ Transceiver For Mellanox - Mfm1T02A-T

  • Mfr # MFM1T02A-T-AX
  • Zoro # G3497537
product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MFM1T02A-T-AX
Zoro #
G3497537
UPC #
-
Country of Origin
Unknown

Details

Application
Data Networking
Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
Item
SFP+
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews