Shop AXIOM
See all product information
Create Account
10Gbase-T Sfp+ Transceiver For Ubiquiti - Sfp-10G-T-Ub
- Mfr # SFP-10G-T-UB-AX
- Zoro # G3589867
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Application
Data Networking
Features
Environmentally Friendly
Media Type Supported
Twisted Pair
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10G-T-UB-AX
- Zoro #
- G3589867
- UPC #
- 841280142239
- Country of Origin
- Unknown
Details
- Standards
- MSA Compliant
- Application
- Data Networking
- Features
- Environmentally Friendly
- Media Type Supported
- Twisted Pair
- Total Number of Ports
- 1
- Type
- SFP+
- Interface Details
- 1 x RJ-45 10GBase-T Network
- Connector Type
- RJ-45
- Network Technology
- 10GBase-T
- Ethernet Technology
- 10 Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.