Shop AXIOM
See all product information
Create Account
25GBASE-CU SFP28 PASSIVE DAC TWINAX CABLE EXTREME COMP at IBLE 1M
- Mfr # 25G-DACP-SFP1M-AX
- Zoro # G922915823
product price:Â
$
64.99
/ea
Key Features
Data Transfer Speed
25 Gbps
Material
Copper
Cable Length
3.28 ft
Cable Type
Twinaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25G-DACP-SFP1M-AX
- Zoro #
- G922915823
- UPC #
- 198105035598
- Country of Origin
- China
- Data Transfer Speed
- 25 Gbps
- Item
- Network Cable
- Material
- Copper
- Cable Type
- Twinaxial
Dimensions
- Cable Length
- 3.28 ft
Description
AXIOM 25GBASE-CU SFP28 PASSIVE DAC TWINAX CABLE EXTREME COMP at IBLE 1M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.