10GBASE-ZR SFP+ FOR ALCATEL-LUCENT
Mfr # AL-SFP-10G-ZR-100-AX
Zoro # G810924821
product price: $2,478.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-ZR
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-SFP-10G-ZR-100-AX
Zoro #
G810924821
UPC #
840177851551
Country of Origin
China
Details
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-ZR
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Application
Data Networking
Item
SFP+ Transceiver
Compatibility
Routers, Switches, MSA Compliant .
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
80 km
Interfaces/Ports Details
(1) LC 10GBASE-ZR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.