Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-ZR SFP+ FOR FORTINET

  • Mfr # FN-TRAN-SFP+ZR-AX

  • Zoro # G410924870


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-ZR
Max. Distance Supported
80 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-SFP+ZR-AX
Zoro #
G410924870
UPC #
840177863172
Country of Origin
China

Details

Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-ZR
Max. Distance Supported
80 km
Interfaces/Ports Details
(1) 10GBase-ZR Network
Item
SFP+ Module
Connector Type
LC
Compatibility
MSA Compliant
Features
Digital Optical Monitoring (DOM)
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.