10Gbs Dual Port RJ45 PCIe 3.0 x4 NIC Card for Dell - 540-BBRG
- Mfr # 540-BBRG-AX
- Zoro # G710874097
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Includes
10Gbs Dual Port RJ45 PCIe 3.0 x4 NIC Card for Dell - 540-BBRG, Full Height and Half Height Mounting Brackets
Number of Ports
2
Host Interface
PCI Express 3.0 x4
Network Technology
10GBase-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540-BBRG-AX
- Zoro #
- G710874097
- UPC #
- 840177843266
- Country of Origin
- China
- Item
- 10Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Includes
- 10Gbs Dual Port RJ45 PCIe 3.0 x4 NIC Card for Dell - 540-BBRG, Full Height and Half Height Mounting Brackets
- Number of Ports
- 2
- Host Interface
- PCI Express 3.0 x4
- Network Technology
- 10GBase-T
- Device Supported
- Server
- Number of Network (RJ-45) Ports
- 2
- Media Type Supported
- Twisted Pair
- Network Standard
- 10GBase-T
- Form Factor
- Plug-in Card
Dimensions
- Width
- 0.7 in
- Height
- 6.6 in
- Depth
- 2.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.