1Gbs Single Port Sfp Pcie X1 Nic Card - Pcie-1Sfp-X1-Ax
- Mfr # PCIE-1SFP-X1-AX
- Zoro # G0699862
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Mounting
Plug-in Card
Network Technology
1000Base-X
Expansion Slot Type
SFP
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCIE-1SFP-X1-AX
- Zoro #
- G0699862
- UPC #
- 841280109515
- Country of Origin
- Unknown
- Item
- Gigabit Ethernet Card
- Number of Ports
- 1
- Mounting
- Plug-in Card
- Network Technology
- 1000Base-X
- Expansion Slot Type
- SFP
- Media Type Supported
- Optical Fiber
- Device Supported
- Server
- Host Interface
- PCI Express 2.1 x1
- Network Standard
- 1000Base-X
Dimensions
- Width
- 0.5 in
- Height
- 5.1 in
- Depth
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.