
10Gbs Dual Port RJ45 PCIe 3.0 x4 NIC Card for HP - 817738-B21
Mfr # 817738-B21-AX
Zoro # G210874078
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Includes
PCIe 3.0 x4 10Gbs Copper Network Adapter, Full Height and Half Height Mounting Brackets
Number of Ports
2
Mounting
Plug-in Card
Network Technology
10GBase-T
Number of Network (RJ-45) Ports
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
817738-B21-AX
Zoro #
G210874078
UPC #
840177828171
Country of Origin
China
Dimensions
Width
0.7 in
Height
6.6 in
Details
Item
10Gigabit Ethernet Card
Includes
PCIe 3.0 x4 10Gbs Copper Network Adapter, Full Height and Half Height Mounting Brackets
Number of Ports
2
Mounting
Plug-in Card
Network Technology
10GBase-T
Number of Network (RJ-45) Ports
2
Device Supported
Server
Media Type Supported
Twisted Pair
Host Interface
PCI Express 3.0 x4
Form Factor
Plug-in Card
Network Standard
10GBase-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.