10Gbs Dual Port Sfp+ Pcie X8 Nic Card For Emulex - Oce11102-Nm
- Mfr # OCE11102-NM-AX
- Zoro # G0850426
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Includes
Emulex 10Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets
Number of Ports
2
Features
Environmentally Friendly
Device Supported
Server
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCE11102-NM-AX
- Zoro #
- G0850426
- UPC #
- 841280137709
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Includes
- Emulex 10Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets
- Number of Ports
- 2
- Features
- Environmentally Friendly
- Device Supported
- Server
- Network Technology
- 10GBase-X
- Expansion Slot Type
- SFP+
- Host Interface
- PCI Express 2.0 x8
- Media Type Supported
- Optical Fiber
- Environmentally Friendly
- Yes
- Network Standard
- 10GBase-X
- Form Factor
- Plug-in Card
Dimensions
- Width
- 0.5 in
- Height
- 6.5 in
- Depth
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.