Shop AXIOM
See all product information
Create Account
10Gbs Dual Port RJ45 PCIe 3.0 x4 NIC Card for Intel - X550T2, X550-T2
- Mfr # X550T2-AX
- Zoro # G9624529
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Connector Type
PCI Express 3.0 x16
Number of Ports
2
Features
Environmentally Friendly
Number of Network (RJ-45) Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X550T2-AX
- Zoro #
- G9624529
- UPC #
- 841280173158
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Compatible With
- Server
- Connector Type
- PCI Express 3.0 x16
- Number of Ports
- 2
- Features
- Environmentally Friendly
- Number of Network (RJ-45) Ports
- 2
- Series
- X550
- Media Type Supported
- Twisted Pair
- Form Factor
- Plug-in Card
- Network Technology
- 10GBase-T
- Environmentally Friendly
- Yes
- Device Supported
- Server
- Network Standard
- 10GBase-T
- Host Interface
- PCI Express 3.0 x16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.