Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Rj45 Pcie X8 Nic Card - Pcie-2Rj4510-Ax
- Mfr # PCIE-2RJ4510-AX
- Zoro # G0764107
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
2
Network Technology
10GBase-T
Device Supported
Workstation
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCIE-2RJ4510-AX
- Zoro #
- G0764107
- UPC #
- 841280113666
- Country of Origin
- Unknown
Dimensions
- Height
- 6.6 in
- Width
- 0.7 in
- Depth
- 2.8 in
Details
- Item
- 10Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Number of Ports
- 2
- Network Technology
- 10GBase-T
- Device Supported
- Workstation
- Media Type Supported
- Twisted Pair
- Host Interface
- PCI Express 2.0 x8
- Number of Network (RJ-45) Ports
- 2
- Form Factor
- Plug-in Card
- Network Standard
- 10GBase-T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.