Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Sfp+ Pcie X8 Nic Card For Dell - 430-3815
- Mfr # 430-3815-AX
- Zoro # G0686486
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Device Supported
Server
Host Interface
PCI Express 2.0 x8
Width
0.5 in
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 430-3815-AX
- Zoro #
- G0686486
- UPC #
- 841280110283
- Country of Origin
- Unknown
Dimensions
- Height
- 6.5 in
- Width
- 0.5 in
- Depth
- 2.7 in
Details
- Item
- 10Gigabit Ethernet Card
- Device Supported
- Server
- Host Interface
- PCI Express 2.0 x8
- Media Type Supported
- Optical Fiber
- Network Standard
- 10GBase-X
- Expansion Slot Type
- SFP+
- Form Factor
- Plug-in Card
- Number of Ports
- 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.