Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Sfp+ Pcie 3.0 X8 Nic Card For Hp - P11338-B21
- Mfr # P11338-B21-AX
- Zoro # G0012246
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Number of Ports
2
Height
6.5 in
Depth
2.7"
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11338-B21-AX
- Zoro #
- G0012246
- UPC #
- 841280194412
- Country of Origin
- Unknown
Dimensions
- Height
- 6.5 in
- Depth
- 2.7"
- Width
- 0.5 in
Details
- Item
- 10Gigabit Ethernet Card
- Compatible With
- Server
- Number of Ports
- 2
- Color
- Silver, Green
- Expansion Slot Type
- SFP+
- Host Interface
- PCI Express 3.0 x8
- Media Type Supported
- Optical Fiber
- Maximum Data Transfer Rate
- 10-Gbit/s
- Form Factor
- Plug-in Card
- Device Supported
- Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA