Shop AXIOM
See all product information
Create Account
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Lenovo - 7ZT7A00537
- Mfr # 7ZT7A00537-AX
- Zoro # G9963058
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Number of Ports
2
Width
0.5 in
Height
6.5 in
Depth
2.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7ZT7A00537-AX
- Zoro #
- G9963058
- UPC #
- 841280190391
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Compatible With
- Server
- Number of Ports
- 2
- Host Interface
- PCI Express 3.0 x8
- Network Technology
- 10GBase-X
- Media Type Supported
- Optical Fiber
- Form Factor
- Plug-in Card
- Expansion Slot Type
- SFP+
- Device Supported
- Server
- Includes
- 10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card For Lenovo - 7ZT7A00537, Full Height and Half Height Mounting Brackets
- Environmentally Friendly
- Yes
- Network Standard
- 10GBase-X
Dimensions
- Width
- 0.5 in
- Height
- 6.5 in
- Depth
- 2.7"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.