10GBS DUAL PORT SFP+ PCIE 3.0 X8 NIC CARD - TAA COMPLIANT: AX-E38DP-SFP10G-TAA
- Mfr # AXG98098
- Zoro # G622444784
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Bracket Height
Full Height and Half Height
Interfaces/Ports Details
2 x 10GBASE-X Expansion Slot
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
2
Host Interface
PCI Express 3.0 x8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG98098
- Zoro #
- G622444784
- UPC #
- 796435448219
- Country of Origin
- China
Dimensions
- Bracket Height
- Full Height and Half Height
Details
- Item
- 10Gigabit Ethernet Card
- Interfaces/Ports Details
- 2 x 10GBASE-X Expansion Slot
- Media Type Supported
- Optical Fiber
- Total Number of Expansion Slots
- 2
- Host Interface
- PCI Express 3.0 x8
- Form Factor
- Plug-in Card
- Includes
- 10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC CardFull Height and Half Height Mounting Brackets
- Network Standard
- 10GBase-X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.