100Mbs Single Port Sfp Pcie X1 Nic Card - Pcie1Sfpfx1-Ax
- Mfr # PCIE1SFPFX1-AX
- Zoro # G0697570
product price:Â
$
79.19
/ea
Key Features
Compatible With
Server
Connector Type
PCI Express 1.1 x1
Width
0.5 in
Height
4.3 in
Depth
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCIE1SFPFX1-AX
- Zoro #
- G0697570
- UPC #
- 841280111051
- Country of Origin
- Unknown
- Item
- Ethernet Card
- Compatible With
- Server
- Connector Type
- PCI Express 1.1 x1
- Number of Ports
- 1
- Network Technology
- 100Base-X
- Media Type Supported
- Optical Fiber
- Expansion Slot Type
- SFP
- Form Factor
- Plug-in Card
- Host Interface
- PCI Express 1.1 x1
- Network Standard
- 100Base-X
Dimensions
- Width
- 0.5 in
- Height
- 4.3 in
- Depth
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.