10Gbs Dual Port Sfp+ Pcie X8 Nic Card For Hp - 718904-B21
- Mfr # 718904-B21-AX
- Zoro # G0693282
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Host Interface
PCI Express 2.0 x8
Form Factor
Plug-in Card
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718904-B21-AX
- Zoro #
- G0693282
- UPC #
- 841280110405
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Number of Ports
- 2
- Host Interface
- PCI Express 2.0 x8
- Form Factor
- Plug-in Card
- Media Type Supported
- Optical Fiber
- Expansion Slot Type
- SFP+
- Device Supported
- Server
- Network Standard
- 10GBase-X
Dimensions
- Height
- 6.5 in
- Width
- 0.5 in
- Depth
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.