Axiom 10Gbs Quad Port RJ45 PCIe 3.0 x8 NIC Card for Dell - 540-BBVP
Mfr # 540-BBVP-AX
Zoro # G110873478
product price:Â $590.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
4
Mounting
Plug-in Card
Chipset Manufacturer
Intel
Data Transfer Rate
1.25 GB/s
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540-BBVP-AX
Zoro #
G110873478
UPC #
840177852213
Country of Origin
China
Dimensions
Height
6.6 in
Width
0.7 in
Details
Item
10Gigabit Ethernet Card
Number of Ports
4
Mounting
Plug-in Card
Chipset Manufacturer
Intel
Data Transfer Rate
1.25 GB/s
Media Type Supported
Twisted Pair
Host Interface
PCI Express 3.0 x8
Chipset Model
XL710
Device Supported
Server
Number of Network (RJ-45) Ports
4
Network Technology
10GBase-T
Form Factor
Plug-in Card
Network Standard
10GBase-T
Maximum Data Transfer Rate
10-Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.