Shop AXIOM
See all product information
Create Account
10GBS QUAD PORT SFP+ PCIE 3.0 X8 NIC CARD - TAA COMPLIANT: AX-E38QP-SFP+
- Mfr # AXG98797
- Zoro # G722445360
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Bracket Height
Full Height and Half Height
Includes
10Gbs Quad Port SFP PCIe 3.0 x8 NIC CardFull Height and Half Height Mounting Brackets
Maximum Data Transfer Rate
10-Gbit/s
Interfaces/Ports Details
4 x 10GBASE-X Expansion Slot
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG98797
- Zoro #
- G722445360
- UPC #
- 198105031347
- Country of Origin
- Multiple
- Item
- 10Gigabit Ethernet Card
- Includes
- 10Gbs Quad Port SFP PCIe 3.0 x8 NIC CardFull Height and Half Height Mounting Brackets
- Maximum Data Transfer Rate
- 10-Gbit/s
- Interfaces/Ports Details
- 4 x 10GBASE-X Expansion Slot
- Media Type Supported
- Optical Fiber
- Host Interface
- PCI Express 3.0 x8
- Form Factor
- Plug-in Card
- Expansion Slot Type
- SFP+
- Total Number of Expansion Slots
- 4
- Network Standard
- 10GBase-X
Dimensions
- Bracket Height
- Full Height and Half Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.